Shop All Floor Machine Pads
Global Industrial
Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path
Mfr # 641375
Zoro # G508826970
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Plastic
- Height 39-1/2 in
- Color Blue
- Length 11-1/2 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641375
- Zoro # G508826970
- UPC # 707022369039
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Height | 39-1/2 in |
Length | 11-1/2 in |
Width | 9 in |
Details
Material | Steel/Plastic |
Item | Walk-Behind Corded Floor Scrubber |
Color | Blue |
Voltage | 120 |
Description
Quickly cleans and polishes tile, wood, marble and other hard floors, and can also be used to clean carpets when used with carpet bonnets, included. The dual counter rotating nylon scrub brushes are ideal for deep cleaning of grout, tile and heavier soils. The lightweight and compact design is ideal for cleaning in tight areas, such as around obstacles and fixtures. The 25' power cord allows the user to operate the scrubber without needing to change outlets often. 11 cleaning path. Can be used with general purpose cleaning spray sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extracting Attachment, Routers (193379-7)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- M-1 Advanced Mildewcide 4.95 lb (78964M)
- FIMCO Rubber Grommet (5075014)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL 20 Green Scrubbing Pad, 400320, 5PK (261165GN)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- 3M Backer Pad, 17 in Dia, Black (27987)
- Global Industrial Floor Machine Pads