Shop All Cable Lockout Device
Global Industrial
Metal Cable Seal, 1/16x24L, Blue, 50PK
Mfr # 670489BL
Zoro # G108639215
product price: $56.19
/pk 50, $1.12/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Zinc Alloy Body W/ Aluminum Alloy Cover
- Cable Length 24
- Body Color Blue
- Body Width 1/16/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670489BL
- Zoro # G108639215
- UPC # 707022452656
- Country of Origin United States
- Category Cable Lockout Device
Dimensions
Cable Length | 24 |
Body Width | 1/16/2024 |
Details
Item | High Security Cable Seal |
Cable Material | Zinc Alloy Body W/ Aluminum Alloy Cover |
Body Color | Blue |
Description
Ideal for trucks, containers, drums, rail cars, high value totes and canisters. Metal cable seals with non-preformed cable that unravels when cut to prevent resealing and undetected tampering. Laser engraved for improved legibility and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', White (40-700-2410-601)
- BIG TIME PRODUCTS XL Mens Blizzard Glove (98623-23)
- DICKIES Long Sleeve Work Shirt, Twill, Black, 3X (5574BK RG 3XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-644)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Black, 50PK (670488BK)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Green, 50PK (670488GN)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Blue, 50PK (670490BL)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- Global Industrial Cable Lockout Device