Shop All Cable Lockout Device
Global Industrial
Metal Cable Seal, 1/16x12L, Blue, 50PK
Mfr # 670488BL
Zoro # G608639210
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Zinc Alloy Body W/ Aluminum Alloy Cover
- Cable Length 12
- Body Color Blue
- Body Width 1/16/2024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670488BL
- Zoro # G608639210
- UPC # 707022452618
- Country of Origin United States
- Category Cable Lockout Device
Dimensions
Cable Length | 12 |
Body Width | 1/16/2024 |
Details
Item | High Security Cable Seal |
Cable Material | Zinc Alloy Body W/ Aluminum Alloy Cover |
Body Color | Blue |
Description
Ideal for trucks, containers, drums, rail cars, high value totes and canisters. Metal cable seals with non-preformed cable that unravels when cut to prevent resealing and undetected tampering. Laser engraved for improved legibility and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007212-D)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Green, 50PK (670488GN)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Blue, 50PK (670490BL)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Black, 50PK (670488BK)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 3 ft.L (45NA02)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- BRADY Battery Cable Lockout, PK24 (150822)
- Global Industrial Cable Lockout Device