Shop All Task Chairs
Global Industrial
Mesh Task Chair with Seat Slider, Fabric, Gray
Mfr # 695935GY
Zoro # G808620735
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695935GY
- Zoro # G808620735
- UPC # 707022468879
- Country of Origin China
- Category Task Chairs
Details
Color | Gray |
Description
Complete your workstation, cubicle, or desk space with a strong choice for an office chair. The Interion Mesh Task Chair with Seat Slider provides comfortable lumbar support in addition to ample leg space. The various levels of height adjustment allow multiple ways for users to keep pressure off the knees during long hours of sitting. Wheel casters permit gliding and roll well on industrial carpeted surfaces. This chair features a class 3 gas lift with a heavy duty nylon base. Ideal for 8-10 hours of use. Gray finish easily matches office and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- GLOBAL INDUSTRIAL High Back Fabric Task Chair, Black, Fixed Arms, High Back (695622BK)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- GLOBAL INDUSTRIAL Leather Task Chair, Black (808653)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- GLOBAL INDUSTRIAL Heavy Duty All Mesh High Back Task Chair, 350 Lbs Capacity, Black (695549)
- GLOBAL INDUSTRIAL Mesh Back Task Stool, Black, Adjustable Arms, High Back (695546)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- Global Industrial Task Chairs