Global Industrial

Mesh Table and Chair Set, 48in Square, 4 Armchairs, Black


product price: $924.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ Outdoor Table & Chair set is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. Made of commercial grade steel with a zinc rich black powder-coat finish to help prevent rust and corrosion. Center 2in umbrella hole. Table Max Capacity: 200 lbs. Chair Weight Capacity: 250 lbs. Chair Seat Dimensions: 17-3/4inW x 18inD x 16-3/4inH. 3 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.