Shop All Outdoor Dining Sets
Global Industrial
Mesh Table and Chair Set, 36in Square, 4 Armchairs, Black
Mfr # 695974
Zoro # G511892382
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695974
- Zoro # G511892382
- UPC # 707022512053
- Country of Origin China
- Category Outdoor Dining Sets
Details
Color | Black |
Item | Dining Set |
Description
Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ Outdoor Table & Chair set is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. Made of commercial grade steel with a zinc rich black powder-coat finish to help prevent rust and corrosion. Center 2in umbrella hole. Table Max Capacity: 200 lbs. Chair Weight Capacity: 250 lbs. Chair Seat Dimensions: 17-3/4inW x 18inD x 16-3/4inH. 3 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- AMES 24 Spring Brace Rake (2915212)
- LAWN & GARDEN PRODUCTS Sluggo Plus, 10-pound Jug (LA54592)
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71202VP Bulb Replacement RV Bulb 1383 R12 Bay - Frosted (DG71202VP)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- FLASH FURNITURE 35.25" Round Black Steel Table Set with 4 Chairs (CO-35RD-03CHR4-BK-GG)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- VIFAH Malibu Outdoor 7-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET7)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- Global Industrial Patio Furniture