Shop All Stacking Chairs
Global Industrial
Mesh Stacking Chair, Fabric, Black, Armless, Mid Back
Mfr # 277437A
Zoro # G908624312
product price: $82.25
/ea
Sold in multiples of 4 for $329.00
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21-1/3 in
- Assembly Not Required
- Height 33 in
- Depth 22-4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277437A
- Zoro # G908624312
- UPC # 707022357524
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Width | 21-1/3 in |
Height | 33 in |
Depth | 22-4/5 in |
Details
Item | Guest / Side Chair |
Assembly | Not Required |
Description
The Stackable Chair has a welded stainless steel frame and 1 diameter tubular sled base legs provide long lasting durability. Interlocking brackets on legs help join chairs in row for easy set up. Fabric upholstery and mesh back provides ventilation and seating comfort. Measures 21-1/3W x 22-4/5D x 34-2/7H overall. Seat measures 18-1/9W x 18-1/2D x 17H. Black Mesh back measures 18-8/9W x 14-1/5H. Stackable design allows easy storage. Stack 6 chairs high maximum recommended. Comes Semi-Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- REGENCY Regency Legacy 42 x 24 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP4224AG)
- FIREKING 25-3/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3122-CPA)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- NATIONAL PUBLIC SEATING Stacking Chair 8800 Series, Plastic Navy Blue (88041104)
- FLASH FURNITURE Orange Plastic Stack Chair (RUT-438-OR-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- Global Industrial Stacking Chairs