Shop All Utility Stools
Global Industrial
Mesh Back/Vinyl Seat Drafting Stool
Mfr # 695263
Zoro # G008624373
original price:
$280.99
5% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 37-7/16 to 49-5/8 in
- Depth 25-3/16 in
- Assembled No
- Width 25-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695263
- Zoro # G008624373
- UPC # 707022320726
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 37-7/16 to 49-5/8 in |
Depth | 25-3/16 in |
Width | 25-3/16 in |
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Contoured mesh backPneumatic seat height adjustment Vertically adjustable T-ArmsWaterfall seat edge 3-1/2 thick seat cushion 5 blade base2 dual-wheel carpet casters 360° foot ring Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- GLOBAL INDUSTRIAL Big & Tall Stool Without Arms, Fabric, Black (506547)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- GLOBAL INDUSTRIAL 5-Way Adjustable Ergonomic Stool With Loop Armrests Black (250627)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- Global Industrial Seating