Shop All Sponges and Scouring Pads
Global Industrial
Medium Duty Scouring Pads, Green, 6 x 9, 20PK
Mfr # 670326
Zoro # G008591552
product price: $26.35
/pk 20, $1.32/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Polyester
- Color Green
- Type Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670326
- Zoro # G008591552
- UPC # 707022395113
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Details
Material | Polyester |
Color | Green |
Type | Medium Duty |
Description
Global Industrial Medium Duty Scouring Pads have medium-grade abrasive particles for general duty cleaning. Ideal for daily cleaning of pots, pans, utensils and kitchen equipment. Environmentally friendly pads are constructed from 100% post consumer and industrial recycled polyester fibers. Material is dense, non-woven and bound with cross-linkable water based adhesives that stand up well to water and most chemicals used in standard maintenance applications. Use with water or mild detergents to clean most surfaces. To prolong the life of this product, it should be rinsed thoroughly after use.Each scouring pad measures 9 long x 6 wide x 1/3 thick. Bulk packaged 20 pads per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERLINK Absorbent Pad, Universal, HW, Box, PK100 (PPUB12D)
- SAFCO 30 gal Round Trash Can, Silver/Black, White, Steel, Rigid Plastic (9920SL)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x32", 1.2mL, Red, PK250 (2192)
- DAWN Ultra Liquid Dish Detergent, Original, 56 oz Squeeze Bottle, 2PK (80357751)
- GLOBAL INDUSTRIAL Awesome Erasing Sponge, White, 2.5 x 4.75, 24PK (670331)
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- GLOBAL INDUSTRIAL Cellulose Sponge, Yellow, 4.25 x 6.25, 24PK (670332)
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- GLOBAL MATERIAL TECHNOLOGIES 281104 PE Jiffy Steel Wool Soap Pads (281104 (PE))
- 3M SPONGE SCRUB MLTPRPS 6PK (526-5)
- Global Industrial Sponges and Scouring Pads