Shop All Desk Chairs
Global Industrial
Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black
Mfr # B522158
Zoro # G808624368
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Style Medical / Lab Stool
- Color Black
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B522158
- Zoro # G808624368
- UPC # 751118245912
- Country of Origin China
- Category Desk Chairs
Dimensions
Height | 47 in |
Width | 25 in |
Details
Style | Medical / Lab Stool |
Color | Black |
Description
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- GLOBAL INDUSTRIAL Bonded Leather Conference Chair, Black (695503-AM)
- GLOBAL INDUSTRIAL Mesh Back Office Chair, Fabric, Black (695488)
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- GLOBAL INDUSTRIAL Contoured Plastic Chair, Black (921357)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- Global Industrial Seating