Shop All Step Stools
Global Industrial
Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform
Mfr # B2181733
Zoro # G808621091
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 14
- Color Silver
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2181733
- Zoro # G808621091
- UPC # 707022329903
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Bottom Width | 14 |
Details
Color | Silver |
Material | Chrome Plated Steel |
Description
Sturdy, 1 diameter chrome steel tubing construction. Handrail provides additional support and safety. Non-skip ribbed rubber platform. Step Surface: 14W x 11D. Step Height: 9-1/2H. Handle Height: 36-1/4H. Overall Dimensions: 19-11/16W x 12-5/8D x 36-1/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- CARLISLE FOODSERVICE Turf Saver Tire (5110961)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- B/A PRODUCTS CO Grab Hook, Steel, G70,3500 lb., Gold Plated (G8-200-14)
- GLOBAL INDUSTRIAL 17H Rolling Step Stool - Gray (606693)
- GLOBAL INDUSTRIAL Medical Heavy Duty Bariatric Step Stool With Handrail (436957)
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- GLOBAL INDUSTRIAL Medical Heavy Duty Bariatric Step Stool (436956)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002245-D5)
- VESTIL 1 Step Yellow Polyethylene Nestable with Handrails (SPN-1-YL-HR)
- Global Industrial Step Stools