Shop All Document Holders
Global Industrial
Medical Chart Hanging Wall File Holder, 20 Pockets, Gray
Mfr # 806409
Zoro # G808620797
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Width 13-1/4 in
- Height 58 in
- Depth 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 806409
- Zoro # G808620797
- UPC # 707022325363
- Country of Origin China
- Category Document Holders
Dimensions
Width | 13-1/4 in |
Height | 58 in |
Depth | 4-1/8 in |
Details
Material | Steel |
Color | Gray |
Description
Oversized pockets to accommodate larger sized literature and pockets are 12-1/2 wide and 8-3/8 high. Holds literature up to 3/4 thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Light Blue (10113)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18523)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- MASTERVISION Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver (MA0392830A)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Gray (806401)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Black (806411)
- GLOBAL INDUSTRIAL Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black (806403)
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Gray (806405)
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- Global Industrial Document Holders