Shop All Currency Holders
Global Industrial
MasterCoin Coin Bag W/ Reinforced Handle, 12W x 19H, Clear, 100PK
Mfr # 320841
Zoro # G208620045
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Holder Style Single Pocket With Handle
- Width 6 in
- Color Clear
- Material Lldpe
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320841
- Zoro # G208620045
- UPC # 10877596001752
- Country of Origin Canada
- Category Currency Holders
Dimensions
Width | 6 in |
Height | 9 in |
Details
Item | Coin Deposit Bag |
Label Holder Style | Single Pocket With Handle |
Color | Clear |
Material | Lldpe |
Description
Trusted by the world's leading armored carriers and financial institutions the Global Industrial MasterCoin bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12 x 19 bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3 reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a proprietary 3-layer, puncture-resistant film blend. Package quantity is 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- SEAGA $250 Capacity Bill Changer (CM1250)
- SENTRY SAFE Security Drawer, Steel, Gloss (KDS-1)
- QUALITY PARK Night Deposit Bags, PK100 (45224)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- SENTRY SAFE CASH BOX KEYED STEEL BLK (CB12ENGHRO)
- Global Industrial Currency Holders