Shop All Workbench Tops
Global Industrial
Maple Square Edge Bench Top, 72 x 24
Mfr # 432252
Zoro # G908611541
product price: $355.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Work Surface Material Maple Butcher Block
- Top Width 72
- Top Depth 24
- Color Brown
- Assembly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 432252
- Zoro # G908611541
- UPC # 662969016388
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 72 |
Top Depth | 24 |
Details
Work Surface Material | Maple Butcher Block |
Color | Brown |
Assembly | Yes |
Description
Square Edge Bench Top
- Dimensions: 72Wx24D.
- Construction: Maple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 11 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5127CL)
- VESTIL 16 Oz. Round Metal Can with Lid (MRC-16)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- INTERDESIGN STORAGE BIN CLEAR 8""W (70530)
- GLOBAL INDUSTRIAL Workbench Top - Shop Top Safety Edge, 60 W x 30 D x 1-3/4 Thick (601361)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 60 W x 30 D x 1-3/4 Thick (601367)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 36 D x 1-3/4 Thick (601369)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 30 D x 1-3/4 Thick (601368)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 48 W x 36 D x 1-5/8 Thick (607291)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- Global Industrial Workbench Components