Shop All Workbenches
Global Industrial
Maple Butcher Block Square Edge Workbench, 60 x 30, Stainless Steel Legs
Mfr # 249493
Zoro # G108611488
product price: $624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) 304 Stainless Steel
- Width 60 in
- Color Silver
- Depth 30 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 249493
- Zoro # G108611488
- UPC # 609207199472
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 in |
Details
Item | Commercial Work Table |
Surface Material (Top Material) | 304 Stainless Steel |
Color | Silver |
Shelving Style | Without Undershelf |
Assembled/Unassembled | Unassembled |
Description
This 60W x 30D Open Leg bench has 1-3/4 thick square edge Maple Top finished with a penetrating mineral oil protectant. Legs are made of 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8 dia. tubular legs include adjustable leveling feet. Measures 35-3/4H overall. Open Leg includes cross-bracing for rigidity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOK PEG DBLSTRT 8"" BULK (14480-100)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 7 Drawers, Maple Butcher Block Safety Edge, Blue (711169)
- Global Industrial Workbenches