Shop All Label Dispensers
Global Industrial
Manual Label Dispenser For Up To 6W Labels
Mfr # 412609
Zoro # G708648563
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Width 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412609
- Zoro # G708648563
- UPC # 707022465441
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Width | 3-3/8 in |
Details
Item | Manual Label Dispenser |
Material | Plastic |
Color | Blue |
Description
Don't leave your packages unlabeled. The Global Industrial Label Dispenser can help you identify and organize the products and materials for an easier workspace environment. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top, from shop desks to workbenches. The sound and sturdy plastic construction ensures lasting durability. Bold blue color provides gentle contrast in a workshop environment among a variety of colored items and tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- PROTECTO WRAP Super Stick 9 in. W X 75 ft. L Synthetic Flashing Tape Silver (844009SW)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels (412607)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- BOX PARTNERS Box Partners TDLAB6PL 6 in. Plastic Label Protection Tape Dispenser (TDLAB6PL)
- Global Industrial Labels & Label Makers