Shop All Label Dispensers
Global Industrial
Manual Label Dispenser For Up To 4W Labels
Mfr # 412608
Zoro # G508648558
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Width 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412608
- Zoro # G508648558
- UPC # 707022465434
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Width | 3-3/8 in |
Details
Item | Manual Label Dispenser |
Material | Plastic |
Color | Blue |
Description
When it comes to quick label-dispensing. Never go without the Global Industrial Label Dispenser. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top from shop desks to workbenches. Sound and sturdy plastic construction provides lasting durability. The bold blue color finish provides a gentle contrast in a busy workshop environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- BANKERS BOX Bankers Box, Letter/Legal, White, PK4 (FEL0002501)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- JC TOYS For Keeps Baby Doll Essentials Accessory Bag, 20 Pieces (81102)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels (412607)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels, Table or Wall Mount (412613)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- Global Industrial Labels & Label Makers