Shop All Label Dispensers
Global Industrial
Manual Label Dispenser For Up To 2W Labels, Table or Wall Mount
Mfr # 412613
Zoro # G608648557
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Blue
- Width 10-5/8 in
- Includes Label Roll Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412613
- Zoro # G608648557
- UPC # 707022465489
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Width | 10-5/8 in |
Details
Item | Manual Label Dispenser |
Material | Metal |
Color | Blue |
Includes | Label Roll Dividers |
Description
Designed with efficiency in mind, this dispenser can be used in a mail room, packaging room, or for small business needs. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- BUSINESS SOURCE Heavy duty Filament Tape 1" Width x 60 yd Length (64017)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- CHILDCRAFT Traditional Play Kitchen Straight Connector, 24 x 11-1/4 Inches (230979)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels (412607)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- Global Industrial Labels & Label Makers