Shop All Label Dispensers
Global Industrial
Manual Label Dispenser For Up To 2W Labels
Mfr # 412607
Zoro # G908648561
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Width 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412607
- Zoro # G908648561
- UPC # 707022465427
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Width | 3-3/8 in |
Details
Item | Manual Label Dispenser |
Material | Plastic |
Color | Blue |
Description
Unidentified boxes and bins? Not anymore. The Global Industrial Label Dispenser is your handy label dispensing machine, helping you identify the products and materials that need proper tagging. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top from shop desks to workbenches. The bold blue color of the machine provides gentle contrast in a workshop environment among a variety of colored items and tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Fine Bullet Tip, White (63713)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- PYRAMID SmartSite Time Clock and Document Stamp (3600SS)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- Global Industrial Label Dispensers