Shop All Label Dispensers
Global Industrial
Manual Label Dispenser For Up To 12W Labels, Table or Wall Mount
Mfr # 412616
Zoro # G608648564
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Blue
- Width 10-5/8 in
- Includes Label Roll Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412616
- Zoro # G608648564
- UPC # 707022465519
- Country of Origin Taiwan, Province of China
- Category Label Dispensers
Dimensions
Width | 10-5/8 in |
Details
Item | Manual Label Dispenser |
Material | Metal |
Color | Blue |
Includes | Label Roll Dividers |
Description
Whether you want to grab labels from the desk or the wall, we've got you covered. The Global Industrial Label Dispenser Table or Wall Mount is a conveniently made machine that can help save up space on your shop desk, table or workbench. The compact size and light weight feature of the label dispenser allows minimal space occupancy. Use it as you would for day-to-day packaging tasks where quick labeling helps bring more efficiency to the packaging process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Timer For Foot Sealer (MH2LED602G)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S5-38FG10M)
- PROTEX SAFE CO Protex Through-The-Door Depository Drop Box, Beige, 10"W x 4-1/4"D x 15"H (WSS-159)
- ECO STYLE Laptop Carrying Rolling Case Fits up to 15" (ETEX-RC15)
- GLOBAL INDUSTRIAL Automatic Label Dispenser for Up To 4inW x 9inL Labels (244248)
- GLOBAL INDUSTRIAL Vertical Paper Dispenser w/Cutter, 48W x 9 Dia. Roll Size (412619)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 10W Labels, Table or Wall Mount (412615)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 2W Labels (412607)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 8W Labels (412610)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- Global Industrial Labels & Label Makers