Shop All Pallet Jacks
Global Industrial
Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks
Mfr # 989006
Zoro # G208826799
product price: $1,273.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,273.99
Free 30-Day Returns
Key Features
- Overall Length 59 in
- Overall Width 27 in
- Material Steel
- Color Yellow
- Handle Type High Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989006
- Zoro # G208826799
- UPC # 707022459938
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 59 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Yellow |
Handle Type | High Lift |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Forks can be raised from 3-1/2 to 31-1/2H. Support legs automatically extend when the load reaches 16-1/2H and help prevent the truck from moving. Requires 60 strokes to reach full height at maximum capacity and automatically slows the descending speed with heavier loads to help protect cargo. Rolls easily on 6 polyurethane steer wheels and 3 load rollers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 165 lb (PUT75637BK-B)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 10", Pneumatic Tires (DC30019)
- GLOBAL INDUSTRIAL High-Capacity Pallet Jack Truck, 23 x 45-1/2, 11,000 Lb. Capacity (241637)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36 (168040)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- DAYTON Pallet Jack, Fork L 42 In, L 56xW 27 In (2TUR5)
- Global Industrial Pallet Jacks & Pallet Tilters