Shop All Pallet Jacks
Global Industrial
Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21 x 45 Forks
Mfr # 989065
Zoro # G708826114
product price: $1,229.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Overall Height 24-13/16 in
- Overall Length 61 in
- Overall Width 21 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989065
- Zoro # G708826114
- UPC # 707022459921
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 24-13/16 in |
Overall Length | 61 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Red |
Handle Type | High Lift |
Assembled | Yes |
Fork Style | Telescoping |
Weight | 325.6 |
Description
Designed to do all the heavy lifting and backbreaking work, this impressive machine raises and lowers single-faced pallets or skids with ease, handling up to 3,300 lbs. Made of durable steel construction, this jack truck features scratch-resistant enamel paint, prolonging its life and making it an ideal purchase for warehouses and distribution centers. Overall measurements: 24-13/16 H x 23-5/8 W x 61 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wheel Chock Holder (WC-H)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb. (P12RX-PRP030D-12)
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 36 (251785)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 36 (168033)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- Global Industrial Pallet Jacks & Pallet Tilters