Shop All Utility Stools
Global Industrial
Manager Stool - 360° Footrest Without Arms - Black
Mfr # 808698BK
Zoro # G908624350
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 808698BK
- Zoro # G908624350
- UPC # 22954421045
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Assembled | No |
Item | Office Stool |
Description
Fabric upholsteryErgonomic adjustable levers 360° footrest Stable 5 blade base Waterfall edge seat improves leg circulation Contoured back for lumbar support 3-1/2 thick comfort cushioned seat 2 dual wheel carpet casters Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Green Apple (ZFLROCK15)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Mesh Back/Vinyl Seat Drafting Stool (695263)
- GLOBAL INDUSTRIAL 5-Way Adjustable Ergonomic Stool With Loop Armrests Black (250627)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 21-25H Seat (240145)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- Global Industrial Utility Stools