Shop All Wall Mounted Retractable Barriers
Global Industrial
Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt
Mfr # 708418YB
Zoro # G308610632
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708418YB
- Zoro # G308610632
- UPC # 707022410250
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 3 in |
Details
Item | Magnetic Retractable Belt Barrier |
Description
Enable greater control management for staff, employees, and clients throughout your facility. The Global Industrial Magnetic Retractable Belt Barrier is designed with minimal space occupancy in mind, and attaches easily to wall surfaces. Once installed, business owners can easily mark off locations within their business to designate traffic, block off access, or isolate areas. Attach mount and belt end to any ferrous metallic surface. Black/yellow retractable belt extends 15' long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Protective Cover, Black/Green, Men's 13-16, 1 Pair (T2GUL)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Black/Yellow Belt (708417YB)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/30' Black/Yellow Belt (708412YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2ft Black Belt, 2PK (708414BK)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Yellow Case W/30' Yellow Caution Belt (708412YBC)
- BANNER STAKES 30' Red ''Do Not Enter - Arc Flash Boundary'' Magnetic Wall Mount Belt Barrier (466MH5011)
- Global Industrial Crowd Control