Shop All Wall Mounted Retractable Barriers
Global Industrial
Magnetic Retractable Belt Barrier, Black Case W/ 30ft Red Belt
Mfr # 708419RD
Zoro # G508619909
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708419RD
- Zoro # G508619909
- UPC # 707022410304
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 4 in |
Details
Item | Magnetic Retractable Belt Barrier |
Description
Enable greater control management for staff, employees, and clients throughout your facility. The Global Industrial Magnetic Retractable Belt Barrier is designed with minimal space occupancy in mind, and attaches easily to wall surfaces. Once installed, business owners can easily mark off locations within their business to designate traffic, block off access, or isolate areas. Attach mount and belt end to any ferrous metallic surface. Red retractable belt extends 30' long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600-VEND)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 7-1/2ft Black Belt, 2PK (708414BK)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Yellow Caution Belt (708417BC)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Black/Yellow Belt (708415YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Black/Yellow Belt (708417YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Red Belt (708416RD)
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- Global Industrial Crowd Control