Shop All Wall Mounted Retractable Barriers
Global Industrial
Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Authorized Belt
Mfr # 708418RWA
Zoro # G708619877
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708418RWA
- Zoro # G708619877
- UPC # 707022410274
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 3 in |
Details
Item | Magnetic Retractable Belt Barrier |
Description
Enable greater control management for staff, employees, and clients throughout your facility. The Global Industrial Magnetic Retractable Belt Barrier is designed with minimal space occupancy in mind, and attaches easily to wall surfaces. Once installed, business owners can easily mark off locations within their business to designate traffic, block off access, or isolate areas. Attach mount and belt end to any ferrous metallic surface. Enlarged message on 15' nylon red belt reads: AUTHORIZED ACCESS ONLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- HEXARMOR Knit Gloves, Black, Size 7 (1041-S (7))
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Blue Belt (708415BL)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 30ft Yellow Caution Belt (708419YBC)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Yellow Post, 11' Yellow Caution Belt (708417BC)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Blue Belt (708416BL)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Black Post, 10' Red Belt (708416RD)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 9ft. Line...Belt (M630-PS-THISLBW-90)
- Global Industrial Wall Mounted Retractable Barriers