Shop All Packing Tape Dispensers
Global Industrial
Magnetic Mount Handheld Tape Dispenser, 3W
Mfr # 412578
Zoro # G908620130
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412578
- Zoro # G908620130
- UPC # 707022455657
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Magnetic |
Color | Blue |
Description
Sealing a package is one of the most critical segments in a shipment process. No matter the size or shape, packaged products need resilient sealing to keep containers securely closed. The Global Industrial; Magnetic Mount Tape Dispenser is an essential tool for any packaging room, shipment center or among a small team of workers. The compact dispenser is completely mountable on any magnetic surface to easily provide access to packaging tape. The handheld dispenser accepts tape widths up to 3 for effective sealing coverage. Portable and compact in design for minimal space occupancy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- GLOBAL INDUSTRIAL Ergonomic Handheld Tape Dispenser, 2W (412622)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- Global Industrial Packing Tape & Dispensers