Shop All Packing Tape Dispensers
Global Industrial
Magnetic Mount Handheld Tape Dispenser, 2W
Mfr # 412577
Zoro # G208620106
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412577
- Zoro # G208620106
- UPC # 707022455640
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Magnetic |
Color | Blue |
Description
Sealing a package is one of the most critical segments in a shipment process. No matter the size or shape, packaged products need resilient sealing to keep containers securely closed. The Global Industrial; Magnetic Mount Tape Dispenser is an essential tool for any packaging room, shipment center or among a small team of workers. The compact dispenser is completely mountable on any magnetic surface to easily provide access to packaging tape. The handheld dispenser accepts tape widths up to 2 for effective sealing coverage. Portable and compact in design for minimal space occupancy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- 3M Dual Laminate Refill Cartridge (DL1001)
- NINJATEK NinjaFlex Sun 3Mm 1Kg (3DNF0429010)
- KRAFT TOOL Glitter Gun (DC615)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- GLOBAL INDUSTRIAL Pull & Tear Kraft Tape Dispenser, 3W (412630)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- Global Industrial Packing Tape Dispensers