Shop All Wire Rooms and Partitions
Global Industrial
Machinery Wire Fence Partition Panel, 4' W
Mfr # 184903
Zoro # G308619772
product price: $164.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Material 10 Gauge Woven Wire, 18 Gauge Angle
- Overall Height 5 in
- Overall Width 4 in
- Color Yellow
- Door Type Partition Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184903
- Zoro # G308619772
- UPC # 707022122849
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 in |
Overall Width | 4 in |
Details
Item | Panel |
Material | 10 Gauge Woven Wire, 18 Gauge Angle |
Color | Yellow |
Door Type | Partition Panel |
Description
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibilityPartitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015 Panels measure 5'H and attach to post 1' above floor for sweep space Easy to install, remove or expand Bright yellow enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3R-F-WHT-RECON)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 8'W, Yellow (184907)
- GLOBAL INDUSTRIAL Wire Mesh Partition Security Room 20x20x8 without Roof, 3 Sides w/ Window (603293A)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided (81082W)
- Global Industrial Wire Rooms and Partitions