Shop All Wire Rooms and Partitions
Global Industrial
Machinery Wire Fence Partition Panel, 3'W, Yellow
Mfr # 184902
Zoro # G508619817
original price:
$122.99
4% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Gauge Woven Wire, 18 Gauge Angle
- Overall Height 5 in
- Overall Width 3 in
- Color Yellow
- Door Type Partition Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184902
- Zoro # G508619817
- UPC # 707022122832
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 in |
Overall Width | 3 in |
Details
Item | Panel |
Material | 10 Gauge Woven Wire, 18 Gauge Angle |
Color | Yellow |
Door Type | Partition Panel |
Description
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibility. Partitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015. Panels measure 5'H and attach to post 1' above floor for sweep space. Easy to install, remove or expand. Bright yellow enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 4' W (184903)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x5 (603338)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- Global Industrial Wire Rooms and Partitions