Shop All Wire Rooms and Partitions
Global Industrial
Machinery Wire Fence Partition Panel, 1' W
Mfr # 184900
Zoro # G608619762
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Gauge Woven Wire, 18 Gauge Angle
- Overall Height 5 in
- Overall Width 1 in
- Color Yellow
- Door Type Partition Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 184900
- Zoro # G608619762
- UPC # 707022122818
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5 in |
Overall Width | 1 in |
Details
Item | Panel |
Material | 10 Gauge Woven Wire, 18 Gauge Angle |
Color | Yellow |
Door Type | Partition Panel |
Description
Provides a barrier between employees and potential hazards. Durable woven 10 gauge wire construction provides clear visibilityPartitions can be easily installed for quick removal or more permanently for maximum security with hardware sold separately, refer Model 270015 Panels measure 5'H and attach to post 1' above floor for sweep space Easy to install, remove or expand Bright yellow enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 15S (4351)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- GLOBAL INDUSTRIAL Wire Mesh Partition Security Room 20x20x8 without Roof, 3 Sides w/ Window (603293A)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 8x3 (603336)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- Global Industrial Wire Rooms and Partitions