Shop All Wire Rooms and Partitions
Global Industrial
Machinery Wire Fence Partition Connecting Post, Yellow
Mfr # 184910
Zoro # G008619959
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Wire
- Overall Height 6 in
- Overall Width 2 in
- Door Type Connecting Post
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 184910
- Zoro # G008619959
- UPC # 707022122917
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 6 in |
Overall Width | 2 in |
Details
Item | Post |
Material | Steel Wire |
Door Type | Connecting Post |
Color | Yellow |
Description
Configure even the oddest storage spaces using posts. Posts are 72H x 2 square. Panels, corner or door attach to post 1 foot above floor for sweep space. Bright yellow enamel finish. Mounting plate measures 6x2. Two holes distance from center to center is 4.01. Hole diameter 0.415. Sold per each post. Hardware sold separately, refer Model 270015.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- TECHSTAR PLASTICS Global Industrial„¢ Heavy Duty Scoop, 4 Liter Capacity, Yellow (Scoop-08)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 3ftL x 8ftH (603322)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 5ftW x 10ftH (603329)
- GLOBAL INDUSTRIAL Fill-A-Gap Adjustable Panel for 10ft Wire Mesh Partition (603331)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 8'W, Yellow (184907)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- Global Industrial Wire Rooms and Partitions