Shop All Machine Guards
Global Industrial
Machine Wire Guard Panel, 9'W, Black
Mfr # 800490BK
Zoro # G408639076
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Material 10 Gauge Welded Wire, 13 Gauge Angle
- Width 9 in
- Color Black
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800490BK
- Zoro # G408639076
- UPC # 707022465038
- Country of Origin United States
- Category Machine Guards
Dimensions
Width | 9 in |
Height | 5 in |
Details
Item | Panel |
Material | 10 Gauge Welded Wire, 13 Gauge Angle |
Color | Black |
Description
Protect your workforce from hazardous machinery with the Global Industrial, 9? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 9? W x 5? H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-116 Scarifier, Spring Steel Tines, 8" (13-116)
- STARRETT Thickness Gage Holder, Double End (806D)
- CHICAGO PNEUMATIC Air Screwdriver, 7 to 58 in.-lb. (CP2621)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 6'W, Black (800487BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 5'W, Black (800486BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-CM)
- Global Industrial Machine Guards