Shop All Machine Guards
Global Industrial
Machine Wire Guard Panel, 8'W, Black
Mfr # 800489BK
Zoro # G808639102
product price: $399.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Material 10 Gauge Welded Wire, 13 Gauge Angle
- Width 8 in
- Height 5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800489BK
- Zoro # G808639102
- UPC # 707022465021
- Country of Origin United States
- Category Machine Guards
Dimensions
Width | 8 in |
Height | 5 in |
Details
Item | Panel |
Material | 10 Gauge Welded Wire, 13 Gauge Angle |
Color | Black |
Description
Protect your workforce from hazardous machinery with the Global Industrial, 8? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 8? W x 5? H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 7'W, Black (800488BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 6'W, Black (800487BK)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- Global Industrial Machine Guards