Shop All Machine Guards
Global Industrial
Machine Wire Guard Panel, 5'W, Black
Mfr # 800486BK
Zoro # G608639104
product price: $284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Material 10 Gauge Welded Wire, 13 Gauge Angle
- Width 5 in
- Color Black
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800486BK
- Zoro # G608639104
- UPC # 707022464994
- Country of Origin United States
- Category Machine Guards
Dimensions
Width | 5 in |
Height | 5 in |
Details
Item | Panel |
Material | 10 Gauge Welded Wire, 13 Gauge Angle |
Color | Black |
Description
Protect your workforce from hazardous machinery with the Global Industrial, 5? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 5? W x 5? H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- TOMAHAWK POWER Honda Concrete Power Screed & 12ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB12-P)
- ZORO SELECT Floor Vibration Isolator, 300 to 600 lb. (48PW93)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 4'W, Black (800485BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 6'W, Black (800487BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 7'W, Black (800488BK)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-L-CM-VT)
- Global Industrial Machine Guards