Shop All Machine Guards
Global Industrial
Machine Wire Guard Panel, 3'W, Black
Mfr # 800484BK
Zoro # G208639085
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Gauge Welded Wire, 13 Gauge Angle
- Width 3 in
- Height 5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800484BK
- Zoro # G208639085
- UPC # 707022464970
- Country of Origin United States
- Category Machine Guards
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Panel |
Material | 10 Gauge Welded Wire, 13 Gauge Angle |
Color | Black |
Description
Protect your workforce from hazardous machinery with the Global Industrial, 3? W Machine Wire Guard Panel. Equipped with a 2 x 2 10-gauge welded wire design that's attached to a durable 13-gauge angle frame, this panel increases visibility in areas like weld cells, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. Measures: 3? W x 5? H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- GREENFIELD INDUSTRIES Spiral Point Tap, Bottoming, 3 (357294)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 7'W, Black (800488BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 5'W, Black (800486BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 6'W, Black (800487BK)
- FERNDALE MACHINERY Safety Guard, Steel, Polycarbonate (IR-P50-01)
- Global Industrial Machine Guards