Shop All Workbench Accessories
Global Industrial
Lower Shelf-Gray, 48W x 15D
Mfr # 254726
Zoro # G209146452
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 14 in
- Height 2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 254726
- Zoro # G209146452
- UPC # 707022324960
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 2 in |
Details
Material | Steel |
Color | Gray |
Type | Lower Shelf |
Description
48W Lower Shelf
- Dimensions: 48Wx15Dx2H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 3-5/16 in H, 11 in L, Blue (IDR202BL)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- GLOBAL INDUSTRIAL Steel Drawer W/ Cylinder Lock, 17-1/4inW x 20inD, Blue (606957BL)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- Global Industrial Workbench Accessories