Shop All Workbench Accessories
Global Industrial
Lower Shelf For Bench, 48W x 15D, Blue
Mfr # 606949
Zoro # G609145932
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 14 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606949
- Zoro # G609145932
- UPC # 707022080781
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 48 in |
Depth | 14 in |
Details
Material | Steel |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Caster Kit For Stainless Steel Workbenches, 5 Swivel Locking Casters, 4PK (493571)
- GLOBAL INDUSTRIAL 48inH Upright Kit, , 200 lbs. Capacity, Steel, Blue (606940)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- Global Industrial Workbench Components