Shop All Pallet Jacks
Global Industrial
Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks
Mfr # 988941
Zoro # G708826992
product price: $1,879.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 60 in
- Overall Width 22 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988941
- Zoro # G708826992
- UPC # 707022340922
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 60 in |
Overall Width | 22 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Pallet Scale |
Assembled | Yes |
Fork Style | Standard Forks |
Weight | 290 |
Description
Versatile truck combines all features of a pallet truck with a portable Mettler-Toledo HAWK scale/sensor. UL approved scale operates on 6 AA batteries included or 7' AC power cord included. Integrated RS-232 port for sending data to serial device. Backlit LCD display with 1H characters. 4 color-coded, tactile-feel keys ZERO, TARE, FUNCTION, PRINT. Displays up to 5000 lb. capacity in 1 lb. increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Stainless Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TS26A3E10B8P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- B & P MANUFACTURING Long Axle Kit (2002-313)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21 x 45 Forks (989065)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- EOSLIFT Professional Grade M25NS (Narrow and 36" Short) Manual Pallet Jack 5,500 lbs. 20.5 in. x 36 in. German Seal System with Polyurethane Wheels (M20NS)
- Global Industrial Pallet Jacks