Shop All Stationary Lift Tables
Global Industrial
Low Profile Power Scissor Lift Table, 57in x 31in, 2200 Lb. Capacity
Mfr # 293231
Zoro # G911970482
Free Shipping & Returns
$4,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293231
- Zoro # G911970482
- UPC # 707022496810
- Country of Origin China
- Category Stationary Lift Tables
Description
Load and unload a pallet onto the lift table with the ramp included. Durable steel platform with heavy-duty pump and 1 HP motor. The remote power system includes up and down controls and emergency stop controls. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ Low Profile Power Scissor Lift Table. Our tables are ideal for those working in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Weight capacity: 2,200 lbs. Platform dimensions: 57inL x 31inW.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- VESTIL Economy Spreader Beam (SBM-60-12)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 3' - Domestic (SW1-38-3-D)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 48, 3300 Lb. Capacity (989035)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- Global Industrial Lifting Tables