Shop All Pallet Jacks
Global Industrial
Low Profile Pallet Jack Scale Truck, 27 x 48, 5000 Lb. Capacity
Mfr # 241414
Zoro # G108825717
product price: $2,235.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,235.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 60 in
- Overall Width 27 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241414
- Zoro # G108825717
- UPC # 707022081030
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 60 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Pallet Scale |
Assembled | Yes |
Fork Style | Standard Forks |
Description
Mettler-Toledo HAWK scale/sensorIntegrated RS-232 port for sending data to serial device Backlit LCD display4 color-coded, tactile-feel keys Multifunction loop handle Non-marring load wheels 5000 lbs capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A1E20B8D3C1P6)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- EVEREST 1.5"x15Ft 1100 LBS WORKING LOAD LIMIT REFLECTIVE RATCHET TIE DOWN 2PK (E25151)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36 (168040)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Pallet Jack Truck - Dual Direction, 27 x 48, 5000 Lb. Capacity (168041)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 42 (168032)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- Global Industrial Pallet Jacks & Pallet Tilters