Shop All Pallet Jacks
Global Industrial
Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42
Mfr # 168038
Zoro # G408825691
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$857.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 21 in
- Material Steel
- Color Blue
- Handle Type Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168038
- Zoro # G408825691
- UPC # 707022079426
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 42 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Low Profile |
Assembled | Yes |
Fork Style | Narrow Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 4000 lb (S-CH-83FSB-4SL-FB)
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- GLOBAL INDUSTRIAL Battery High Lift Skid Truck, 3300 Lb. Capacity, 21 x 44 Forks (989066)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- LYFTEX ELECTRIC STRADDLE-LEG STACKER, MAX LIFT HEIGHT: 63", CAP: 2200 LBS (LXECL22-63)
- Global Industrial Pallet Jacks & Pallet Tilters