Shop All Pallet Jacks
Global Industrial
Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36
Mfr # 168040
Zoro # G908825689
product price: $715.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 21 in
- Material Steel
- Color Blue
- Handle Type Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168040
- Zoro # G908825689
- UPC # 707022079440
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Length | 36 in |
Overall Width | 21 in |
Details
Material | Steel |
Color | Blue |
Handle Type | Low Profile |
Assembled | Yes |
Fork Style | Narrow Forks |
Description
Convenient 3-stage raise, neutral, lower fingertip control and safety loop handleSealed leak-proof Exclusive Endura PumpSuper-strong, box flanged structurally reinforced tapered forks Includes grease fittings to help maintain performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 300 lb. (33H909)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282711010)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2801DX4)
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 36 (251785)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Quick Lift Pallet Jack Truck, 27 x 48, 5500 Lb. Capacity (168081)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 27 x 42 (251783)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 48 (168039)
- Global Industrial Pallet Jacks & Pallet Tilters