Shop All Cart, Truck & Dolly Parts
Global Industrial
Locking Steel Drawer with Divider for Plastic or Steel Carts, 10-3/4W x 18D x 4-1/2H
Mfr # 606797GY
Zoro # G408613564
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Material Steel
- Color Gray
- Handle Type Accessory
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 606797GY
- Zoro # G408613564
- UPC # 707022080620
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Width | 18 in |
Details
Material | Steel |
Color | Gray |
Handle Type | Accessory |
Assembled | No |
Description
Lockable 10-3/4W x 18D x 4-1/2H steel drawer stores tools and accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- RITCHIE K-Td.2 Kayaker Tiedown (K-TD.2)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER020LD-20)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- GLOBAL INDUSTRIAL Optional Tray Shelf 44 x 25-1/2, 2-3/4 Deep, For Plastic Service Cart (800304)
- GLOBAL INDUSTRIAL Replacement Wheel kit for Long Nose Aluminum Hand Truck (RP1011)
- GLOBAL INDUSTRIAL Replacement Mold-On 8 Rubber Hand Truck Wheel Kit (330CP18)
- ZORO SELECT Shelving Light, Zinc, 18x60 (MHL1860ZG)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- Global Industrial Cart, Truck & Dolly Parts