Shop All Keyboard and Mouse Trays & Covers
Global Industrial
Locking Keyboard Drawer, Black
Mfr # 706543BK
Zoro # G611892459
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23-1/2 in
- Height 2-1/4 in
- Depth 9-1/2 in
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 706543BK
- Zoro # G611892459
- UPC # 707022091442
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 23-1/2 in |
Height | 2-1/4 in |
Depth | 9-1/2 in |
Details
Item | Keyboard Tray |
Color | Black |
Material | Steel |
Assembly | Assembled |
Description
Keyboard Drawer for Global IndustrialTM Orbit Computer Workstations. Conveniently slides in and out as needed. Attaches to the bottom of the either the steel or the plastic laminate work surface to provide secure, locking storage for keyboard, mouse and more. Steel construction with powder coat finish. This is keyed alike. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK 64GB Ultra Dual USB Type C, SDDDC2064GA46 (SDDDC2-064G-A46)
- RAM MOUNTS Replacement for Tessco 793442904684 (793442904684)
- EXELL BATTERY Razor Battery For Remington 10468, R9100TLT Electric Razors (EBR-12)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Presto Lift Counterweight Stackers (MAX3958675)
- GLOBAL INDUSTRIAL Folding Keyboard & Mouse Tray For Orbit Workstation (250966)
- GLOBAL INDUSTRIAL Keyboard Tray For Powered Laptop Carts (436994BK)
- PROTECT COMPUTER PRODUCTS Pc Keyboard Cover Model 595 (AC628-87)
- FELLOWES Designer Suites Premium Keyboard Tray, 19w x 10.63d, Black (8017901)
- AFC INDUSTRIES Under Table Keyboard Tray Slide, 20"x9" (772572G)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Clear (NMS-8000)
- Global Industrial Keyboard and Mouse Trays & Covers