Shop All Media Stands & Carts
Global Industrial
Locking Cabinet for Overhead Projector Presentation Cart
Mfr # 250766GY
Zoro # G708640987
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Type Accessory
- Material Laminated Wood
- Overall Height 21-1/2 in
- Overall Width 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250766GY
- Zoro # G708640987
- UPC # 22769415246
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 21-1/2 in |
Overall Width | 18-1/2 in |
Length | 13 in |
Details
Cabinet Color | Gray |
Type | Accessory |
Material | Laminated Wood |
Assembly | Required |
For Use With | Presentation Cart 250765GY |
Description
Locks for security. Includes 3 removable shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 29" H, Wood Top (65517)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black (241659BK)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL 32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled (670052GYA)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty (251761)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- LUXOR Red AVJ w/ Cabinet (AVJ42C-RD)
- Global Industrial Media Stands & Carts