Shop All Locker Panels, Bases & Tops
Global Industrial
Locker Slope Top Kit, 15x18, Tan
Mfr # 652708TN
Zoro # G408826032
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Base Type Slope Top
- Overall Depth 18
- Overall Width 45 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652708TN
- Zoro # G408826032
- UPC # 707022007795
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 |
Overall Width | 45 in |
Details
Color | Tan |
Base Type | Slope Top |
Material | Steel |
Description
Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 15W x 18D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet Extension, Brass (08930)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1948)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT94)
- KRUEGER Therma Level Gauge, Tank 54" D, 2" NPT (H-2-54)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO Front Locker Base (FB-12 GRAY)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Base, Closed Front (KCFB15PT)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Global Industrial Locker Panels, Bases & Tops