Shop All Locker Panels, Bases & Tops
Global Industrial
Locker Slope Top Kit, 12x15, Blue
Mfr # 652706BL
Zoro # G208826119
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Base Type Slope Top
- Overall Depth 15
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652706BL
- Zoro # G208826119
- UPC # 707022007719
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 |
Overall Width | 36 in |
Details
Color | Blue |
Base Type | Slope Top |
Material | Steel |
Description
Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 12W x 15D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- IRONWERKS DESIGNS Black Malleable Iron Decorative Shelf Bracket (Hardware Only), 2PK (XV-P4U8-9AIB)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- EDSAL Panel Kit, Industrial (IPS3618)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- Global Industrial Locker Panels, Bases & Tops