Shop All Locker Panels, Bases & Tops
Global Industrial
Locker Slope Top Kit, 12x12, Tan
Mfr # 652705TN
Zoro # G008826128
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Base Type Slope & Flat Top
- Overall Depth 12
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652705TN
- Zoro # G008826128
- UPC # 707022007702
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 |
Overall Width | 36 in |
Details
Color | Tan |
Base Type | Slope & Flat Top |
Material | Steel |
Description
Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 12W x 12D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- DENT FIX EQUIPMENT Maxi Stand (DF-509)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Base, Closed End (KCSB12HG)
- Global Industrial Locker Panels, Bases & Tops