Shop All Locker Panels, Bases & Tops
Global Industrial
Locker Slope Top Kit, 12x12, Gray
Mfr # 652705GY
Zoro # G408826070
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Type Slope & Flat Top
- Overall Depth 12
- Overall Width 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 652705GY
- Zoro # G408826070
- UPC # 707022007696
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 |
Overall Width | 36 in |
Details
Color | Gray |
Base Type | Slope & Flat Top |
Material | Steel |
Description
Keeps dust and other items from accumulating on top of lockers. Kit includes 3 tops, 2 sides and 3 backs to cover up to 3 lockers. Fits lockers measuring 12W x 12D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 5'6 in x 150' (NFR-56150-X)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- EDSAL Panel Kit, Industrial (IPS3618)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Global Industrial Locker Panels, Bases & Tops